
Fluorescent Lamp, Long Life, T8, 24", 17W, 3000K
Item #: 439957
Cat #: F17T8/TL830/PLUS/ALTO-30PK
UPC: 046677280932
Documents & Guides
Fluorescent Lamp, Long Life, T8, 24 inch, 17 Watt, 3000K, Medium Bipin, Lumens: 1300, 82 CRI *Philips Part # 28093-3* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.
Overview
Fluorescent Lamp, Long Life, T8, 24 inch, 17 Watt, 3000K, Medium Bipin, Lumens: 1300, 82 CRI *Philips Part # 28093-3* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life.
Also known as: 046677280932, F17T8/TL830/PLUS/ALTO-30PK
Specifications
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 1300 |
Wattage: | 17 |
Length: | 24 in , 2 ft |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 3000 (Warm White) |
Lumens: | 1300 |
Length: | 24 in , 2 ft |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 82 |
Wattage: | 17 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)