This product has been discontinued.

LED Lamp, Dimmable, PAR16, 10W, 120V, FL35
Item #: 439505
Cat #: LED10PAR16/DIM/830/FL35
UPC: 046135788956
Documents & Guides
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 500, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, Standard Case Qty: 6 Sylvania Part # 78895
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 500, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, Standard Case Qty: 6 Sylvania Part # 78895
Also known as: 046135788956, LED10PAR16/DIM/830/FL35
Specifications
Shape: | PAR16 (Sealed Beam) |
Color Temperature: | 3000 (Warm White) |
Wattage: | 10 |
Base: | Medium Screw (E26) |
Lumens: | 500 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 35° |
Shape: | PAR16 (Sealed Beam) |
Wattage: | 10 |
Lumens: | 500 |
Color Rendering Index (CRI): | 80 |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Light Technology: | LED |
Angle: | 35° |
Customer Reviews
No reviews for this product
(0)