Transfer Switch, Non-Fused, 600A, 240VAC, 250VDC, 3P, NEMA 3R

Item #: 24674

Cat #: DTU326R

UPC: 785901786665

Transfer Switch, Non-Fused, 600 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transfer Switch, Non-Fused, 600 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, NEMA 3R
Schneider Electric's Square D double throw safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for commercial, industrial, and manufacturing installations. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This double throw safety switch is a non fusible disconnect and has a rated current of 600A for 240VAC and 250VDC. This general duty switch has a 3 wire configuration with 3 poles. The enclosure is surface mounted and is a Type 3R. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and are UL listed.
Also known as: 785901786665, DTU326R

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)