Manual Starter, 16A, 1PH, 2P, w/Pilot Light, NEMA 4, 277VAC

Item #: 402082

Cat #: 2510FW2P

UPC: 785901554387

Manual Starter, 16 Amp, 1-Phase, 2-Pole, Non-Reversing, with Red Pilot Light, NEMA 4, 277 Volt AC, Thermal Melting Alloy Overload Required, 1 x 3/4 Inch Pipe Tap, Top or Bottom
Sign In or Register to view pricing and more.

No associated products found.

Overview

Manual Starter, 16 Amp, 1-Phase, 2-Pole, Non-Reversing, with Red Pilot Light, NEMA 4, 277 Volt AC, Thermal Melting Alloy Overload Required, 1 x 3/4 Inch Pipe Tap, Top or Bottom
Square D Type F Manual starters provide overload protection and manual On-Off control for small single phase AC and DC motors. NEMA 4 enclosure. S are zinc alloy for indoor and outdoor applications. Overload heater element is ordered separately to match motor data. Units are UL Listed, CSA Certified and CE Marked for global applications. Fractional Motor Starters. Designed for fractional single phase motors up to 1 HP. Provides easy manual “On-Off” control of small motors. Provide melting alloy overload protection for motors. Intended for industrial and commercial applications. Enclosed or open versions to suit most application environments.
Also known as: 785901554387, 2510FW2P

Specifications

Poles: 2
Type: Manual Starter, Toggle
Volts AC: 277
Mounting: Surface
Phase: 1
Amps: 16
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Poles: 2
Volts AC: 277
Phase: 1
Standards: California Proposition 65
Type: Manual Starter, Toggle
Mounting: Surface
Amps: 16
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)