
15A, 120V Decora Comb. Rocker Switch, White
Item #: 42781
Cat #: 1754-W
UPC: 078477813072
Documents & Guides
Individual Switches: 15 Amp 120 Volt/Device Total 20 Amp 120 Volt Decora Dual Rocker Combination Switch w/Ground Screw Terminals and Push-in Wiring. White
Sign In or Register to view pricing and more.
Overview
Individual Switches: 15 Amp 120 Volt/Device Total 20 Amp 120 Volt Decora Dual Rocker Combination Switch w/Ground Screw Terminals and Push-in Wiring. White
With Leviton’s extensive assortment of combination devices, you can fill a one-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and Tamper-Resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited two-year warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.
Also known as: 078477813072, 1754-W
Specifications
Volts AC: | 120 |
Amps: | 20, 15 |
Poles: | 1 |
Color: | White |
Volts AC: | 120 |
Poles: | 1 |
Amps: | 20, 15 |
Color: | White |
Customer Reviews
No reviews for this product
(0)