750 MCM THHN/THWN-2 Stranded Copper, Yellow, 1000'

Item #: 481196

Cat #: THHN750STRYEL1000RL

UPC:

Documents & Guides
750 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 1000 ft Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

750 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 1000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN750STRYEL1000RL

Specifications

Gauge: 750 kcmil
Length: 1000 ft, Cut to Length
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 750 kcmil
Jacket: PVC
Volts AC: 600
Color: Yellow
Package Type: Reel
Length: 1000 ft, Cut to Length
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)