This product may not be available in all locations.

LED Stack Light, 120V AC/DC, Red
Item #: 42112
Cat #: 855E-10GL4
UPC: 611320488067
Documents & Guides
Stack Light, 120 Volt AC/DC, LED, Type: Flashing, Red
Sign In or Register to view pricing and more.
Overview
Stack Light, 120 Volt AC/DC, LED, Type: Flashing, Red
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320488067, 855E-10GL4
Specifications
Volts DC: | 120 |
Color: | Red |
Volts AC: | 120 |
Size: | 50 mm |
Volts DC: | 120 |
Volts AC: | 120 |
Color: | Red |
Size: | 50 mm |
Customer Reviews
No reviews for this product
(0)