
Junction Box, NEMA 4, Continuous Hinge, 10" x 8" x 6"
Item #: 36589
Cat #: A10086CHNF
UPC: 783510554705
Documents & Guides
Junction Box, NEMA 4, Hinged Cover, 10 x 8 x 6 Inch, Steel/Gray
Sign In or Register to view pricing and more.
Overview
Junction Box, NEMA 4, Hinged Cover, 10 x 8 x 6 Inch, Steel/Gray
A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.
Also known as: 783510554705, A10086CHNF
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Mounting: | Surface |
Depth: | 6 in |
Width: | 8 in |
Material: | Steel |
Height: | 10 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 4 |
Depth: | 6 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Mounting: | Surface |
Width: | 8 in |
Height: | 10 in |
Customer Reviews
No reviews for this product
(0)