
Locking Plug, 20A, 3PH 250V, L15-20P, 3P4W
Item #: 50849
Cat #: 2421
UPC: 078477808122
Documents & Guides
20 Amp, 250 Volt 3-Phase, NEMA L15-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black/White
Sign In or Register to view pricing and more.
Overview
20 Amp, 250 Volt 3-Phase, NEMA L15-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black/White
20 Amp, 250 Volt 3-phase, NEMA L15-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White
Also known as: 078477808122, 2421, 4 prong twist lock receptacle
Specifications
Color: | Black/White |
Amps: | 20 |
Volts AC: | 250 |
NEMA Configuration: | L15-20P |
Color: | Black/White |
Volts AC: | 250 |
Amps: | 20 |
NEMA Configuration: | L15-20P |
Customer Reviews
No reviews for this product
(0)