This product has been discontinued.

30 Amp Angle Plug, 125V, Black
Item #: 42053
Cat #: 830-T
UPC: 078477816639
Documents & Guides
30 Amp, 125 Volt, NEMA TT-30P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Angle, Grounding - Black.
Sign In or Register to view pricing and more.
Overview
30 Amp, 125 Volt, NEMA TT-30P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Angle, Grounding - Black.
30 Amp, 125 Volt, Travel Trailer Vinyl Grounding Angle Plug, Black
Also known as: 078477816639, 830-T
Specifications
Type: | Commercial Grade, Angle Plug, Plug, Non-Grounding |
Volts AC: | 120 |
Color: | Black |
Amps: | 30 |
NEMA Configuration: | TT-30P |
Type: | Commercial Grade, Angle Plug, Plug, Non-Grounding |
Color: | Black |
NEMA Configuration: | TT-30P |
Volts AC: | 120 |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)