Current Transformer, Mounting Rack, 800A, 50kA

Item #: 395754

Cat #: K4798

UPC: 784572248144

Current Transformer, Mounting Rack, 800 Amp, 50 kAIC, 600 Volt AC, 3-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Current Transformer, Mounting Rack, 800 Amp, 50 kAIC, 600 Volt AC, 3-Phase
Also known as: 784572248144, K4798

Specifications

Phase: 3
Amps: 800
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Volts AC: 600
Amps: 800
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)