AB 1492-GS2G070 2 POLE HIGH DEN.

Item #: 620354

Cat #: 1492-GS2G070

UPC: 662468950145

Documents & Guides
AB 1492-GS2G070 2 POLE HIGH DEN. SLIM MINI.CB 7 A
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 1492-GS2G070 2 POLE HIGH DEN. SLIM MINI.CB 7 A
Also known as: 662468950145, 1492-GS2G070

Specifications

Poles: 2
Amps: 7
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 65
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Amps: 7
Volts AC: 277, 480Y
Volts DC: 65

Customer Reviews

No reviews for this product
(0)