
CT RACK 3PH 800A 23791
Item #: 395733
Cat #: K4722
UPC: 784572237919
Documents & Guides
CT Mounting Rack 800 Amp 3 Phase 50K AIC Three 4-600kcmil Or Six 1-250kcmil EUSERC
Sign In or Register to view pricing and more.
Overview
CT Mounting Rack 800 Amp 3 Phase 50K AIC Three 4-600kcmil Or Six 1-250kcmil EUSERC
Also known as: 784572237919, K4722
Specifications
Phase: | 3 |
Mounting: | Surface |
Amps: | 800 |
Volts AC: | 600 |
Material: | Aluminum |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 50 kA |
Phase: | 3 |
Amps: | 800 |
Material: | Aluminum |
Interrupt Rating AC: | 50 kA |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)