30mm push button, Type K, nonilluminated momentary, full guard, 6A inductive at 120VAC

Item #: 395625

Cat #: 9001KR1UH2

UPC: 785901148128

30mm push button, Type K, nonilluminated momentary, full guard, 6A inductive at 120VAC, 2NO/2NC contacts, NEMA 4, 13
Sign In or Register to view pricing and more.

No associated products found.

Overview

30mm push button, Type K, nonilluminated momentary, full guard, 6A inductive at 120VAC, 2NO/2NC contacts, NEMA 4, 13
The 9001K push button line has a large variety of operators and accessories for heavy industry applications. These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more. Type K operators have a die cast operator that mounts in a 1.18 inch round hole. This non-illuminated push button operator has a full guard die cast ring nut. This operator has two 9001KA1 contact blocks mounted side by side on the back. Each contact block has one normally open and one normally closed contact. Contact blocks have a UL Type A600, UL Type Q600 and a 10A resistive VAC rating. The contacts in these contact blocks are double break direct acting. Contact blocks will accept up to two 12AWG to 24 AWG solid or stranded wires. The contact block terminals are protected to meeting VDE 0106 Part 100. This operator is supplied with one each of the following color inserts: black, red, green, yellow, orange, blue and white. When properly installed this opertor is UL listed for Types 1, 2, 3, 3R, 4, 6, 12 and 13 environments. This operator is UL Listed and CSA certified. "A comprehensive range of illuminated pushbuttons, pilot lights, emergency stop buttons, selector switches, joystick controllers and accessories to fit your needs. The modular range of Ø 30mm metal control and signaling provides robust and reliable solutions for a wide range of heavy industry applications."
Also known as: 785901148128, 9001KR1UH2

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)