Push-to-test pilot light head, Harmony 9001SK, plastic, without cap, 30mm, LED red, 120V

Item #: 265164

Cat #: 9001SKT38LR

UPC: 785901398790

Push-to-test pilot light head, Harmony 9001SK, plastic, without cap, 30mm, LED red, 120V
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push-to-test pilot light head, Harmony 9001SK, plastic, without cap, 30mm, LED red, 120V
This illuminated push-to-test pilot light with red integral LED provides an ergonomic and visual interface for your machines It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901398790, 9001SKT38LR

Specifications

Mounting: Panel
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Shape: Round

Customer Reviews

No reviews for this product
(0)