
Meter Base, 4 Gang, Uni-Pak, 400A, Bus, 125A Tenant, 1PH, Type QP
Item #: 388305
Cat #: WP4411
UPC: 040892875232
Documents & Guides
Meter Base, 4 Gang, 4 Jaw, Uni-Pak, 400 Amp, Bus, 125 Amp Tenant, Circuit, 65 kAIC, 1-Phase, Type QP, NEMA 3R
Sign In or Register to view pricing and more.
Siemens
Q2125 Breaker, Plug-On, 125A, 2P, 120/240VAC, 10kAIC, Type QP, Thermal Magnetic
Item #: 68050
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Meter Base, 4 Gang, 4 Jaw, Uni-Pak, 400 Amp, Bus, 125 Amp Tenant, Circuit, 65 kAIC, 1-Phase, Type QP, NEMA 3R
Also known as: 040892875232, WP4411
Specifications
Amps: | 125, 400 |
Mounting: | Surface |
Jaws: | 4 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125, 400 |
Jaws: | 4 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)