Breaker, Plug-On, 125A, 2P, 120/240VAC, 10kAIC, Type QP, Thermal Magnetic
Item #: 68050
Cat #: Q2125
UPC: 783643148697
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Plug-On, 125 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, Type QP, Thermal Magnetic
Overview
Breaker, Plug-On, 125 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, Type QP, Thermal Magnetic
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 2-Pole, 120/240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type: QP/MP Application: Electrical Distribution Standard: UL 489 Voltage Rating: 120/240V Amperage Rating: 125A Trip Range: Thermal Magnetic Interrupt Rating: 10 AIC Number Of Poles: 2P
Also known as: 783643148697, Q2125
Specifications
Poles: | 2 |
Amps: | 125 |
Volts AC: | 120/240 |
Family / Style: | QP |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Amps: | 125 |
Family / Style: | QP |
Customer Reviews
No reviews for this product
(0)