Search results

20,839 Found
Siemens

Breaker, 20A, 1P, 120/240V, 10 kAIC, Type QP

Item #: 68132
CAT #: Q120
UPC: 783643148192
Company wide:
0 in stock
Siemens

Breaker, 30A, 2P, 120/240V, 10 kAIC, Type QP

Item #: 64835
CAT #: Q230
UPC: 783643148383
Company wide:
0 in stock
Siemens

Breaker, 50A, 2P, 120/240V, 10 kAIC, Type QP

Item #: 68330
CAT #: Q250
UPC: 783643148642
Company wide:
0 in stock
Siemens

BREAKER 60A 2P 120/240V 10KA QP

Item #: 68320
CAT #: Q260
UPC: 783643148659
Company wide:
0 in stock
Siemens

Breaker, 20A, 2P, 120/240V, 10 kAIC, Type QP

Item #: 64862
CAT #: Q220
UPC: 783643148369
Company wide:
0 in stock
Siemens

Surge Protection Device, (SPD), Low Voltage, Plug-In, 2P, Q Frame, 120/240VAC

Item #: 1741121
CAT #: QSPD2A035B
UPC: 804766954863
Company wide:
0 in stock
Siemens

BREAKER 40A 2P 120/240V 10K QP

Item #: 68339
CAT #: Q240
UPC: 783643148635
Company wide:
0 in stock
Siemens

BRKR QFGA2N AFCI/GFCI 1P 120V 20A 10KA

Item #: 1641977
CAT #: Q120DFN
UPC: 804766906596
Company wide:
0 in stock
Siemens

Breaker, 20/20A, 1P, 120/240V, 10 kAIC, Type QT

Item #: 68060
CAT #: Q2020
UPC: 783643148260
Company wide:
0 in stock
Siemens

Breaker, 15A, 1P, 120/240V, 10 kAIC, Type QP

Item #: 68142
CAT #: Q115
UPC: 783643148185
Company wide:
0 in stock
Siemens

Breaker, 100A, 2P, 120/240V, 10 kAIC, Type QP

Item #: 68293
CAT #: Q2100
UPC: 783643148680
Company wide:
0 in stock
Siemens

Breaker, 20A, 1P, 120VAC, 10 kAIC, Type QP, Arc Fault, Plug-on Neutral

Item #: 1641976
CAT #: QA120AFCN
UPC: 804766906671
Company wide:
0 in stock
Siemens

Breaker, Bolt On, 20A, 1P, 120V, BL Type, 10 kAlC

Item #: 42506
CAT #: B120
UPC: 783643263420
Company wide:
0 in stock
Siemens

Breaker, 15A, 1P, 120VAC, 10 kAIC, Type QP, Arc Fault, Plug-on Neutral

Item #: 1649827
CAT #: QA115AFCN
UPC: 804766906657
Company wide:
0 in stock
Siemens

Lug, Collar Strap, 14AWG to 1/0AWG for Ground Bars

Item #: 4937
CAT #: ECCS1
UPC: 783643452343
Company wide:
0 in stock
Siemens

Breaker, Plug-On, Residential, GFCI, 30A, 2P, 240VAC, 10kAIC

Item #: 2425521
CAT #: Q230GF
UPC: 195125299948
Company wide:
0 in stock
Siemens

Breaker, 20A, 1P, 120/240V, 10 kAIC, Type QP

20 Amp, 1-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Item #: 68132
CAT #: Q120
UPC: 783643148192
Company wide:
0 in stock
Siemens

Breaker, 30A, 2P, 120/240V, 10 kAIC, Type QP

30 Amp, 2-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Item #: 64835
CAT #: Q230
UPC: 783643148383
Company wide:
0 in stock
Siemens

Breaker, 50A, 2P, 120/240V, 10 kAIC, Type QP

50 Amp, 2-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Item #: 68330
CAT #: Q250
UPC: 783643148642
Company wide:
0 in stock
Siemens

BREAKER 60A 2P 120/240V 10KA QP

Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 2-Pole, 120/240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 60A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P
Item #: 68320
CAT #: Q260
UPC: 783643148659
Company wide:
0 in stock
Siemens

Breaker, 20A, 2P, 120/240V, 10 kAIC, Type QP

20 Amp, 2-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Item #: 64862
CAT #: Q220
UPC: 783643148369
Company wide:
0 in stock
Siemens

Surge Protection Device, (SPD), Low Voltage, Plug-In, 2P, Q Frame, 120/240VAC

Surge Protection Device, (SPD), Low Voltage, Plug-In, 2P, Q Frame, 120/240 Volt AC
Item #: 1741121
CAT #: QSPD2A035B
UPC: 804766954863
Company wide:
0 in stock
Siemens

BREAKER 40A 2P 120/240V 10K QP

BREAKER 40A 2P 120/240V 10K QP 10 KAIC SIEMENS
Item #: 68339
CAT #: Q240
UPC: 783643148635
Company wide:
0 in stock
Siemens

BRKR QFGA2N AFCI/GFCI 1P 120V 20A 10KA

BRKR QFGA2N AFCI/GFCI 1P 120V 20A 10KA
Item #: 1641977
CAT #: Q120DFN
UPC: 804766906596
Company wide:
0 in stock
Siemens

Breaker, 20/20A, 1P, 120/240V, 10 kAIC, Type QT

20/20 Amp, 1-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240V AC.
Item #: 68060
CAT #: Q2020
UPC: 783643148260
Company wide:
0 in stock
Siemens

Breaker, 15A, 1P, 120/240V, 10 kAIC, Type QP

15 Amp, 1-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Item #: 68142
CAT #: Q115
UPC: 783643148185
Company wide:
0 in stock
Siemens

Breaker, 100A, 2P, 120/240V, 10 kAIC, Type QP

100 Amp, 2-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Item #: 68293
CAT #: Q2100
UPC: 783643148680
Company wide:
0 in stock
Siemens

Breaker, 20A, 1P, 120VAC, 10 kAIC, Type QP, Arc Fault, Plug-on Neutral

20 Amp, 1-Pole, QP Type, Arc Fault, 10 kAIC, 120 Volt AC, Plug-On Neutral
Item #: 1641976
CAT #: QA120AFCN
UPC: 804766906671
Company wide:
0 in stock
Siemens

Breaker, Bolt On, 20A, 1P, 120V, BL Type, 10 kAlC

20 Amp, 1-Pole, BL Type, Bolt-On, Thermal Magnetic, Circuit Breaker, 10 kAIC, 120V AC.
Item #: 42506
CAT #: B120
UPC: 783643263420
Company wide:
0 in stock
Siemens

Breaker, 15A, 1P, 120VAC, 10 kAIC, Type QP, Arc Fault, Plug-on Neutral

15 Amp, 1-Pole, QP Type, Arc Fault, 10 kAIC, 120 Volt AC, Plug-On Neutral
Item #: 1649827
CAT #: QA115AFCN
UPC: 804766906657
Company wide:
0 in stock
Siemens

Lug, Collar Strap, 14AWG to 1/0AWG for Ground Bars

Collar Strap, 14 - 1/0 AWG Copper or Aluminum Wire, for Ground Bars
Item #: 4937
CAT #: ECCS1
UPC: 783643452343
Company wide:
0 in stock
Siemens

Breaker, Plug-On, Residential, GFCI, 30A, 2P, 240VAC, 10kAIC

Breaker, Plug-On, Residential, QPFB, GFCI, 30 Amp, 2-Pole, 240 Volt AC, 10 kAIC
Item #: 2425521
CAT #: Q230GF
UPC: 195125299948
Company wide:
0 in stock
Page 1 of 99+
Over 20,839 Items found