Multi-Tap Connector, Insulated, Aluminum

Item #: 38800

Cat #: PBTD-3-4

UPC: 783669077124

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 3 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

Lambro
235 Vent Adapter, 3"-4"
Item #: 129202
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Lambro
224W Ducting, Wall Vent, 4"
Item #: 130659
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 3 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669077124, PBTD-3-4

Specifications

Color: Black
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 14 - 4
Wire/Cable Openings: 3
Color: Black
Material: Aluminum
Allowable Gauge Range: 14 - 4
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 3

Customer Reviews

No reviews for this product
(0)