Reducer, Snap-Loc, Size: 2", Non-Metallic

Item #: 37786

Cat #: S287J

UPC: 034481004653

Documents & Guides
Snap-Loc Reducer-Spacer, Size 2 Inches, Height 3.26 Inches, Thickness 0.75 Inches, Material High Impact Styrene
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Carlon
SP5W20-2 5" 2-WAY SPACER, 2"
Item #: 33650
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Snap-Loc Reducer-Spacer, Size 2 Inches, Height 3.26 Inches, Thickness 0.75 Inches, Material High Impact Styrene
Carlon is  a leading manufacturer of nonmetallic products that have become a standard in the electrical industry . Since their inception, these products have earned the approval of many industry organizations.
Also known as: 034481004653, S287J

Specifications

Diameter: 2 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)