
5" 2-way Spacer, 3" Sep
Item #: 358673
Cat #: SP5W30-2
UPC: 034481191841
Documents & Guides
Carlon Sp5w30-2 5" 2-way Spac
Sign In or Register to view pricing and more.
Overview
Carlon Sp5w30-2 5" 2-way Spac
Carlon Snap-N-Stac combo duct spacers are specifically designed to replace the two-piece base and intermediate spacer system, by combining the conventional base and intermediate spacer into a single unit. Manufactured out of highly engineered thermoplastic material, Snap-N-Stac spacers are strong, durable and able to withstand the rigors of concrete construction. They feature an innovative horizontal and exclusive vertical locking system and can be used as either a base or intermediate spacer.
Also known as: 034481191841, SP5W30-2
Specifications
Size: | 5 in |
Size: | 5 in |
Customer Reviews
No reviews for this product
(0)