
Current Transformer, Open Frame, 20:5A, 600V Class, for 8AWG Wire
Item #: 369146
Cat #: 276A-20
UPC: 662917006232
Documents & Guides
Current Transformer, Open Frame, 20:5 Amp, 600 Volt Class, for 8 AWG Wire, 40 Amp Primary
Sign In or Register to view pricing and more.
Overview
Current Transformer, Open Frame, 20:5 Amp, 600 Volt Class, for 8 AWG Wire, 40 Amp Primary
Also known as: 662917006232, 276A-20
Specifications
Type: | Current Transformer |
Amps: | 5, 20, 40 |
Phase: | 1 |
Volts AC: | 600 |
Type: | Current Transformer |
Phase: | 1 |
Amps: | 5, 20, 40 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)