Search results

119 Found
Time Mark

Power Monitor, 3PH, 480VAC, 380-480VAC Range, Yellow, 3.7W

Item #: 112521
CAT #: A258B
UPC: 662917001831
Company wide:
0 in stock
Time Mark

Relay, Re-Acceleration, 120VAC, 90VAC Drop Out, 102VAC Pickup, 5W

Item #: 460060
CAT #: 553-02
UPC: 662917006188
Company wide:
0 in stock
Time Mark

Power Monitor, 3PH, 480VAC, Phase Loss, Low Voltage

Item #: 71517
CAT #: A257B
UPC: 662917001695
Company wide:
0 in stock
Time Mark

Socket, 8-Pin, Tube Base, Open Screw Terminals, No Clip, 10A

Item #: 112544
CAT #: 51X120
UPC: 662917003200
Company wide:
0 in stock
Time Mark

Power Monitor, 3PH, 208/240VAC, 160-240VAC Range, Red, 2.4W

Item #: 121694
CAT #: 258B
UPC: 662917001794
Company wide:
0 in stock
Time Mark

Power Monitor, 3-PH, 480VAC Input, 400-540/380-460VAC, 6W

Item #: 112504
CAT #: C269
UPC: 662917002319
Company wide:
0 in stock
Time Mark

51012003 SCKT8-PIN 600V 10AMP100 BULK#

Item #: 1665670
CAT #: 51X120-100
UPC:
Company wide:
0 in stock
Time Mark

Alternating Relay, Double Pole, 120V AC/DC Supply, 90-130V Range

Item #: 307025
CAT #: 261-D-120
UPC: 662917003286
Company wide:
0 in stock
Time Mark

Current Monitor, 5-25A Range, SPDT, 120/240VAC, 10A Contacts

Item #: 521412
CAT #: 173-25
UPC: 662917003682
Company wide:
0 in stock
Time Mark

Power Monitor, 3PH, 208/480VAC, 190-480VAC Range, Phase Reversal

Item #: 129605
CAT #: 253
UPC: 662917001640
Company wide:
0 in stock
Time Mark

Relay, General Purpose, 120VAC Coil, 10A Resistive Rated, DPDT

Item #: 652898
CAT #: 280-120AC
UPC: 662917003088
Company wide:
0 in stock
Time Mark

3PH 208/240V 400HZ SPDT (98083702)

Item #: 335550
CAT #: 257B
UPC: 662917001657
Company wide:
0 in stock
Time Mark

Voltage Band Monitor, 200-240VAC Under Range, 240-270VAC Over

Item #: 509507
CAT #: 2681-240VAC
UPC: 662917007253
Company wide:
0 in stock
Time Mark

Relay, Time Delay, Digital Adjustment, 10-28VAC, 0.1 Second Delay

Item #: 949883
CAT #: 361-L-0.1SEC
UPC: 662917005709
Company wide:
0 in stock
Time Mark

Power Monitor, 3-PH, 480VAC, 380 - 500VAC Range, SPDT Output

Item #: 238540
CAT #: A158B
UPC: 662917001459
Company wide:
0 in stock
Time Mark

Voltage Sensor, Over/Under, 215-290VAC Range, 10A, SPDT Output

Item #: 263657
CAT #: AC260B-215-290
UPC: 662917006751
Company wide:
0 in stock
Time Mark

Power Monitor, 3PH, 480VAC, 380-480VAC Range, Yellow, 3.7W

Power Monitor, 3-Phase, 480 Volt AC, 380 - 480 Volt AC Range, 3.7 Watt per Phase, Phase Loss or Reversal, Under Voltage, 10 Amp, Single Pole, Double Throw Contacts, Yellow, Auto Reset
Item #: 112521
CAT #: A258B
UPC: 662917001831
Company wide:
0 in stock
Time Mark

Relay, Re-Acceleration, 120VAC, 90VAC Drop Out, 102VAC Pickup, 5W

Relay, Re-Acceleration, 120 Volt AC, 90 Volt AC Drop Out, 102 Volt AC Pickup, 5 Watt Draw, 1 - 120 Second, On Delay, 1 - 10 Second True Off Delay, 10 Amp @ 120 Volt AC Contacts, 8-Pin
Item #: 460060
CAT #: 553-02
UPC: 662917006188
Company wide:
0 in stock
Time Mark

Power Monitor, 3PH, 480VAC, Phase Loss, Low Voltage

Power Monitor, 3-Phase, 480 Volt AC, Nominal Phase to Phase, 160 - 240 Volt AC, Adjustment Range, Yellow, Detects Phase Loss, Low Voltage, Phase Reversal, 2.4 Watt, 10 Amp, Single Pole, Double Throw Contacts, Auto Reset
Item #: 71517
CAT #: A257B
UPC: 662917001695
Company wide:
0 in stock
Time Mark

Socket, 8-Pin, Tube Base, Open Screw Terminals, No Clip, 10A

Socket, 8 Pin, Tube Base, Open Screw Terminals, 10 Amp @ 600 Volt AC, Surface or DIN Rail Mount
Item #: 112544
CAT #: 51X120
UPC: 662917003200
Company wide:
0 in stock
Time Mark

Power Monitor, 3PH, 208/240VAC, 160-240VAC Range, Red, 2.4W

Power Monitor, 3-Phase, 208/240 Volt AC, 160 - 240 Volt AC Range, 2.4 Watt per Phase, Phase Loss or Reversal, Under Voltage, 10 Amp, Single Pole, Double Throw Contacts, Red, Auto Reset
Item #: 121694
CAT #: 258B
UPC: 662917001794
Company wide:
0 in stock
Time Mark

Power Monitor, 3-PH, 480VAC Input, 400-540/380-460VAC, 6W

Power Monitor, 3-Phase,480 Volt AC, 400 - 540 Upper, 380 - 460 Lower, Volt AC Range, Single Pole, Double Throw Output Contacts, 6 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage
Item #: 112504
CAT #: C269
UPC: 662917002319
Company wide:
0 in stock
Time Mark

51012003 SCKT8-PIN 600V 10AMP100 BULK#

51012003 SCKT8-PIN 600V 10AMP100 BULK#
Item #: 1665670
CAT #: 51X120-100
UPC:
Company wide:
0 in stock
Time Mark

Alternating Relay, Double Pole, 120V AC/DC Supply, 90-130V Range

Alternating Relay, Double Pole, 120 Volt AC/DC Supply, @ 0.01 Amps, 90 - 130 Volt Range, 10 Amp @ 120 Volt AC, Resistive Contacts
Item #: 307025
CAT #: 261-D-120
UPC: 662917003286
Company wide:
0 in stock
Time Mark

Current Monitor, 5-25A Range, SPDT, 120/240VAC, 10A Contacts

Current Monitor, 5 - 25 Amp Range, @ 600 Volt AC, Single Pole, Double Throw, 10 Amp Output Contacts, 120/240 Volt AC Supply Voltage
Item #: 521412
CAT #: 173-25
UPC: 662917003682
Company wide:
0 in stock
Time Mark

Power Monitor, 3PH, 208/480VAC, 190-480VAC Range, Phase Reversal

Power Monitor, 3-Phase, 208/480 Volt AC, 190 - 480 Volt AC Range, 2 Watt per Phase, Phase Reversal, 10 Amp, @ 240Volt AC, Single Pole, Double Throw Contacts
Item #: 129605
CAT #: 253
UPC: 662917001640
Company wide:
0 in stock
Time Mark

Relay, General Purpose, 120VAC Coil, 10A Resistive Rated, DPDT

Relay, General Purpose, 120 Volt AC Coil, 10 Amp Resistive Rated, Double Pole, Double Throw, 8-Pin
Item #: 652898
CAT #: 280-120AC
UPC: 662917003088
Company wide:
0 in stock
Time Mark

3PH 208/240V 400HZ SPDT (98083702)

TIME MARK 257-B 208-240V MONITORING RELAY
Item #: 335550
CAT #: 257B
UPC: 662917001657
Company wide:
0 in stock
Time Mark

Voltage Band Monitor, 200-240VAC Under Range, 240-270VAC Over

Voltage Band Monitor, 200 - 240 Volt AC Under Range, 240 - 270 Volt AC Over Range, 10 Amp, Single Pole, Double Throw, resistive Contacts, 2 Watt, 8-Pin
Item #: 509507
CAT #: 2681-240VAC
UPC: 662917007253
Company wide:
0 in stock
Time Mark

Relay, Time Delay, Digital Adjustment, 10-28VAC, 0.1 Second Delay

Relay, Time Delay, Release, Digital Adjustment, 10 - 28 Volt AC/DC, 0.1 to 102.3 Second Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts
Item #: 949883
CAT #: 361-L-0.1SEC
UPC: 662917005709
Company wide:
0 in stock
Time Mark

Power Monitor, 3-PH, 480VAC, 380 - 500VAC Range, SPDT Output

Power Monitor, 3-Phase, 4800 Volt AC, 380 - 500 Volt AC Range, Single Pole/Double Throw Output Contacts, 1.5 Watt per Phase, 10 Amp
Item #: 238540
CAT #: A158B
UPC: 662917001459
Company wide:
0 in stock
Time Mark

Voltage Sensor, Over/Under, 215-290VAC Range, 10A, SPDT Output

Voltage Sensor, Over/Under, 215 - 290 Volt AC Range, 10 Amp @ 240 Volt AC, Single Pole, Double Throw, Output Contacts
Item #: 263657
CAT #: AC260B-215-290
UPC: 662917006751
Company wide:
0 in stock
Page 1 of 8
119 Items found