
Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Blue 7'
Item #: 356202
Cat #: C6-115BU-7FB
UPC: 763474086702
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 7 ft.
Sign In or Register to view pricing and more.
Overview
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 7 ft.
Also known as: 763474086702, C6-115BU-7FB
Specifications
Gauge: | 23 |
Color: | Blue |
Length: | 7 ft |
Material: | Copper |
Conductors: | 4 Pair |
Gauge: | 23 |
Length: | 7 ft |
Conductors: | 4 Pair |
Color: | Blue |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)