Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 Blue 7'

Item #: 4739

Cat #: 62460-7L

UPC: 078477133804

Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 7 ft.
Sign In or Register to view pricing and more.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 7 ft.
eXtreme 6+ Standard Patch Cord, CAT 6, 7-Foot Length, Blue
Also known as: 078477133804, 62460-7L

Specifications

Gauge: 23
Color: Blue
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Gauge: 23
Length: 7 ft
Conductors: 4 Pair
Color: Blue
Material: Copper

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)