
Floor Box Cover, 1-Gang, Duplex Receptacle, Brass
Item #: 3553
Cat #: 828R
UPC: 786564266464
Documents & Guides
1-Gang, Floor Box Cover, Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Brass.
Sign In or Register to view pricing and more.
No associated products found.
Overview
1-Gang, Floor Box Cover, Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Brass.
OmniBox™ Series Floor Boxes provides an excellent activation solution when multiple services are required in open space areas. OmniBox™ Series Floor Boxes offer one-, two-, and three-gang multi-service boxes that are fully adjustable before and after the concrete pour. Available in both stamped steel and cast iron fabrications, they meet a wide range of workstation requirements for today’s and tomorrow’s service needs. These floor boxes have many applications, some of which include schools, financial institutions, and commercial office buildings.
Also known as: 786564266464, 828R
Specifications
Gangs: | 1 |
Material: | Brass, Aluminum |
Gangs: | 1 |
Material: | Brass, Aluminum |
Customer Reviews
No reviews for this product
(0)