This product has been discontinued.

Open Trim, w/ Baffle, 7", Clear Alzak Baffle
Item #: 348966
Cat #: P8015-21A
UPC: 785247156023
Documents & Guides
Open Trim, w/ Baffle, 7", Clear Alzak Baffle
Sign In or Register to view pricing and more.
No associated products found.
Overview
Open Trim, w/ Baffle, 7", Clear Alzak Baffle
Also known as: 785247156023, P8015-21A
Specifications
Color: | Clear |
Diameter: | 7 in |
Type: | Open, Trim |
Color: | Clear |
Type: | Open, Trim |
Diameter: | 7 in |
Customer Reviews
No reviews for this product
(0)