7" Housing And Trims
23 Found
Prescolite
PRES TO-70S-WHT WHT TRIM W/ CLR REFL
Item #: 427582
CAT #: TO-70S-WHT
UPC: 785235162364
Company wide:
0
in stock
Halo
HAL ET700 7" NON-IC HOUSING ALL PRO
Item #: 587306
CAT #: ET700
UPC: 662400212744
Company wide:
0
in stock
Juno Lighting
JUN 727HZ-WH ACULUX 7IN DWNLTG CONE
Item #: 632466
CAT #: 727HZ-WH
UPC: 661209046611
Company wide:
0
in stock
Cooper Lighting Solutions
Frame, 7" Pds
Item #: 393178
CAT #: PD7
UPC: 662400673293
Company wide:
0
in stock
Lightolier
REFL 7-3/8" R&PAR/CLR
Item #: 503985
CAT #: C7709CLW
UPC: 784197050016
Company wide:
0
in stock
Progress Lighting
Eyeball Trim
Item #: 124772
CAT #: P8079-31
UPC: 785247807925
Company wide:
0
in stock
Discontinued
Progress Lighting
Eyeball Trim
Item #: 125626
CAT #: P8076-09
UPC: 785247127689
Company wide:
0
in stock
Discontinued
Lightolier
LOL C7709CLP REFL 7-3/8" R&PAR/CLR
Item #: 649730
CAT #: C7709CLP
UPC: 784197034436
Company wide:
0
in stock
Discontinued
Lightolier
REMODELER 7-3/8" FIK
Item #: 441123
CAT #: C700RM
UPC: 784197007003
Company wide:
0
in stock
Discontinued
Progress Lighting
PRO P8027-28/30K9-AC1-L10 LED 3000K
Item #: 793705
CAT #: P8027-28/30K9-AC1-L10
UPC: 785247185719
Company wide:
0
in stock
Discontinued
Progress Lighting
EYEBALL 6IN RECESSEDTRIM WH
Item #: 79500
CAT #: P8078-28
UPC: 785247807819
Company wide:
0
in stock
Discontinued
Progress Lighting
7-1/4" square flush mount/recessed LED fixture
Item #: 829058
CAT #: P8027-31/30K9-AC1-L10
UPC: 785247185726
Company wide:
0
in stock
Discontinued
Progress Lighting
WHITE CONE RECSD TRIM White
Item #: 124823
CAT #: P8068-28
UPC: 785247806836
Company wide:
0
in stock
Discontinued
Progress Lighting
EYEBALL RECESSED TRIM
Item #: 124591
CAT #: P6678-29
UPC: 785247667895
Company wide:
0
in stock
Discontinued
Progress Lighting
7-1/4" square flush mount/recessed LED fixture
Item #: 829056
CAT #: P8027-20/30K9-AC1-L10
UPC: 785247185702
Company wide:
0
in stock
Discontinued
Prescolite
PRES TO-70S-WHT WHT TRIM W/ CLR REFL
PRES TO-70S-WHT WHT TRIM W/ CLR REFL
Item #: 427582
CAT #: TO-70S-WHT
UPC: 785235162364
Category:
7" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Halo
HAL ET700 7" NON-IC HOUSING ALL PRO
HAL ET700 7" NON-IC HOUSING ALL PRO
Item #: 587306
CAT #: ET700
UPC: 662400212744
Company wide:
0
in stock
Juno Lighting
JUN 727HZ-WH ACULUX 7IN DWNLTG CONE
JUN 727HZ-WH ACULUX 7IN DWNLTG CONE HAZE
Item #: 632466
CAT #: 727HZ-WH
UPC: 661209046611
Category:
7" Cone Recessed Lighting Trims
Company wide:
0
in stock
Cooper Lighting Solutions
Frame, 7" Pds
Frame, 7" PDS.
Item #: 393178
CAT #: PD7
UPC: 662400673293
Company wide:
0
in stock
Lightolier
REFL 7-3/8" R&PAR/CLR
LOL C7709CLW REFL 7-3/8" R&PAR/CLR ALZK/WHT SL-FLNG
Item #: 503985
CAT #: C7709CLW
UPC: 784197050016
Category:
7" Open Recessed Lighting Trims
Company wide:
0
in stock
Progress Lighting
Eyeball Trim
PRO P8079-31 EYEBALL RECESSED
Item #: 124772
CAT #: P8079-31
UPC: 785247807925
Category:
7" Eyeball Recessed Lighting Trims
Company wide:
0
in stock
Discontinued
Lightolier
NULL
NULL7-1/2"fik /new Pack #c700
Item #: 126356
CAT #: C700
UPC: 784197770105
Company wide:
0
in stock
Progress Lighting
Eyeball Trim
PRO P8076-09 EYEBALL RECSSED
Item #: 125626
CAT #: P8076-09
UPC: 785247127689
Category:
7" Eyeball Recessed Lighting Trims
Company wide:
0
in stock
Discontinued
Lightolier
LOL C7709CLP REFL 7-3/8" R&PAR/CLR
LOL C7709CLP REFL 7-3/8" R&PAR/CLR ALZK/POL SL-FLNG
Item #: 649730
CAT #: C7709CLP
UPC: 784197034436
Category:
7" Open Recessed Lighting Trims
Company wide:
0
in stock
Discontinued
Lightolier
REMODELER 7-3/8" FIK
LOL C700RM REMODELER 7-3/8" FIK
Item #: 441123
CAT #: C700RM
UPC: 784197007003
Category:
7" Open Recessed Lighting Trims
Company wide:
0
in stock
Discontinued
Progress Lighting
PRO P8027-28/30K9-AC1-L10 LED 3000K
PRO P8027-28/30K9-AC1-L10 LED 3000K TRIM WHITE
Item #: 793705
CAT #: P8027-28/30K9-AC1-L10
UPC: 785247185719
Category:
7" Shower Recessed Lighting Trims
Company wide:
0
in stock
Discontinued
Progress Lighting
EYEBALL 6IN RECESSEDTRIM WH
EYEBALL 6IN RECESSEDTRIM WH6 in Mini Eyeball in White finish and bright white powder painted metal flange and ball. For insulated ceilings. Rotates 358, tilts 30 max. 7-3/4 in O.D.
Item #: 79500
CAT #: P8078-28
UPC: 785247807819
Category:
7" Eyeball Recessed Lighting Trims
Company wide:
0
in stock
Discontinued
Progress Lighting
7-1/4" square flush mount/recessed LED fixture
PRO P8027-31/30K9-AC1-L10 LED
Item #: 829058
CAT #: P8027-31/30K9-AC1-L10
UPC: 785247185726
Category:
7" Shower Recessed Lighting Trims
Company wide:
0
in stock
Discontinued
Progress Lighting
WHITE CONE RECSD TRIM White
White recessed trim for use with insulated ceilings. 7-3/4 in outside diameter.
Item #: 124823
CAT #: P8068-28
UPC: 785247806836
Category:
7" Cone Recessed Lighting Trims
Company wide:
0
in stock
Discontinued
Progress Lighting
EYEBALL RECESSED TRIM
PRO P6678-29 EYEBALL RECESSED TRIM
Item #: 124591
CAT #: P6678-29
UPC: 785247667895
Category:
7" Eyeball Recessed Lighting Trims
Company wide:
0
in stock
Discontinued
Progress Lighting
7-1/4" square flush mount/recessed LED fixture
PRO P8027-20/30K9-AC1-L10 LED
Item #: 829056
CAT #: P8027-20/30K9-AC1-L10
UPC: 785247185702
Category:
7" Shower Recessed Lighting Trims
Company wide:
0
in stock
Discontinued