GFCI DECO DUPLEX 15A 125V GY

Item #: 335875

Cat #: VGF15GY

UPC: 032664657627

Documents & Guides
GFCI DECO DUPLEX 15A 125V GY
Sign In or Register to view pricing and more.
Panduit
CT-1700 Crimp Tool
Item #: 51452
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

GFCI DECO DUPLEX 15A 125V GY
Also known as: 032664657627, VGF15GY

Specifications

Material: Polycarbonate, Nylon
Type: GFCI
Amps: 15
Material: Polycarbonate, Nylon
Amps: 15
Type: GFCI

Customer Reviews

No reviews for this product
(0)