20 Amp Heavy Duty Specification Duplex Receptacles
103 Found
Hubbell-Wiring Kellems
Duplex Receptacle, 20A, 125V, White, Heavy Duty
Item #: 24715
CAT #: HBL5362W
UPC: 783585435329
Company wide:
0
in stock
Pass & Seymour
PlugTail Spec Grade Duplex Receptacle, 20 Amp, 125 Volt, White
Item #: 123050
CAT #: PT5362-W
UPC: 785007091724
Company wide:
0
in stock
Pass & Seymour
DECOR RECP 20A 125V S+B WH
Item #: 201894
CAT #: 26352-W
UPC: 785007785401
Company wide:
0
in stock
Hubbell-Wiring Kellems
Duplex Receptacle, 15A, 250V, Brown, Specification Grade
Item #: 24582
CAT #: HBL5462
UPC: 783585435480
Company wide:
0
in stock
Hubbell-Wiring Kellems
COMM 20A SIDE & BACK WIRED IG DUP OR
Item #: 161803
CAT #: IG5352
UPC: 783585146799
Company wide:
0
in stock
Pass & Seymour
RECP DUP 20A 125V S+B WIRE WH
Item #: 27058
CAT #: 5362-W
UPC: 785007536256
Company wide:
0
in stock
Hubbell-Wiring Kellems
Compact Decorator Duplex Receptacle, 20A, 125V, White
Item #: 262713
CAT #: HBL2162WA
UPC: 783585060521
Company wide:
0
in stock
Hubbell-Wiring Kellems
DUP RCPT, TAMP-RES, 20A 125V, 5-20R, RD
Item #: 95481
CAT #: HBL8300SGRA
UPC: 783585152301
Company wide:
0
in stock
Hubbell-Wiring Kellems
HBL HBL5462I
Item #: 24569
CAT #: HBL5462I
UPC: 783585435527
Company wide:
0
in stock
Hubbell-Wiring Kellems
Construction/Commercial Receptacles 5362BLK
Item #: 26532
CAT #: 5362BLK
UPC: 783585127743
Company wide:
0
in stock
Hubbell-Wiring Kellems
Duplex Straight Blade Receptacle, 20A 125V, 2-Pole 3-Wire Grounding
Item #: 120943
CAT #: 5362LA
UPC: 783585127750
Company wide:
0
in stock
Hubbell-Wiring Kellems
Extra Heavy Duty Hospital Grade Duplex Receptacle, 20A
Item #: 89154
CAT #: HBL8300SGIA
UPC: 783585152288
Company wide:
0
in stock
Hubbell-Wiring Kellems
DUP SPD RCPT, 20A 125V, 5-20R, WH, ALARM
Item #: 90326
CAT #: HBL5362WSA
UPC: 783585060330
Company wide:
0
in stock
Pass & Seymour
HEAVY DUTY DUP RECP 20A 125VAC RED
Item #: 106995
CAT #: PS5362-RED
UPC: 785007859980
Company wide:
0
in stock
Pass & Seymour
DUP RECEPT SPEC GRADE 20A/125V I
Item #: 84806
CAT #: PT5362-I
UPC: 785007091694
Company wide:
0
in stock
Pass & Seymour
TVSS RECP 20A 125V ALARM WH
Item #: 229664
CAT #: 5362-WSP
UPC: 785007193442
Company wide:
0
in stock
Hubbell-Wiring Kellems
Duplex Receptacle, 20A, 125V, White, Heavy Duty
Duplex Receptacle, 20A, 125V, White, Heavy Duty, 2-Pole, 3-Wire, Back & Side Wired, Hubbell-Pro Series, Finder Groove Face
Item #: 24715
CAT #: HBL5362W
UPC: 783585435329
Company wide:
0
in stock
Pass & Seymour
PlugTail Spec Grade Duplex Receptacle, 20 Amp, 125 Volt, White
PlugTail Spec Grade Duplex Receptacle, 20 Amp, 125 Volt, White
Item #: 123050
CAT #: PT5362-W
UPC: 785007091724
Company wide:
0
in stock
Pass & Seymour
DECOR RECP 20A 125V S+B WH
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt White
Item #: 201894
CAT #: 26352-W
UPC: 785007785401
Company wide:
0
in stock
Hubbell-Wiring Kellems
Duplex Receptacle, 15A, 250V, Brown, Specification Grade
Duplex Receptacle, 15 Amps, 250 Volts, 2-Pole 3-Wire Grounding, Brown, Specification Grade, Back and Side Wired Screw Terminals
Item #: 24582
CAT #: HBL5462
UPC: 783585435480
Company wide:
0
in stock
Hubbell-Wiring Kellems
COMM 20A SIDE & BACK WIRED IG DUP OR
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Isolated Ground Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A125V, 5-20R, Orange, Single Pack
Item #: 161803
CAT #: IG5352
UPC: 783585146799
Company wide:
0
in stock
Pass & Seymour
RECP DUP 20A 125V S+B WIRE WH
Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt White
Item #: 27058
CAT #: 5362-W
UPC: 785007536256
Company wide:
0
in stock
Hubbell-Wiring Kellems
Compact Decorator Duplex Receptacle, 20A, 125V, White
Compact Decorator Duplex Receptacle, 20A, 125V, White
Item #: 262713
CAT #: HBL2162WA
UPC: 783585060521
Company wide:
0
in stock
Hubbell-Wiring Kellems
DUP RCPT, TAMP-RES, 20A 125V, 5-20R, RD
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Safety Grade Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V,5-20R, Red, Single Pack
Item #: 95481
CAT #: HBL8300SGRA
UPC: 783585152301
Company wide:
0
in stock
Hubbell-Wiring Kellems
HBL HBL5462I
HBL HBL5462I
Item #: 24569
CAT #: HBL5462I
UPC: 783585435527
Company wide:
0
in stock
Hubbell-Wiring Kellems
Construction/Commercial Receptacles 5362BLK
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial/Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding,5-20R, Black, Single Pack
Item #: 26532
CAT #: 5362BLK
UPC: 783585127743
Company wide:
0
in stock
Hubbell-Wiring Kellems
Duplex Straight Blade Receptacle, 20A 125V, 2-Pole 3-Wire Grounding
Duplex Straight Blade Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Light Almond
Item #: 120943
CAT #: 5362LA
UPC: 783585127750
Company wide:
0
in stock
Hubbell-Wiring Kellems
Extra Heavy Duty Hospital Grade Duplex Receptacle, 20A
Extra Heavy Duty Hospital Grade Duplex Receptacle, 20A, 125V, 2 Pole 3 Wire, Grounding, Tamper Resistant, Ivory
Item #: 89154
CAT #: HBL8300SGIA
UPC: 783585152288
Company wide:
0
in stock
Hubbell-Wiring Kellems
DUP SPD RCPT, 20A 125V, 5-20R, WH, ALARM
Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDTVSS Duplex Receptacle with Light and Alarm, 20A 125V, 5-20R, White
Item #: 90326
CAT #: HBL5362WSA
UPC: 783585060330
Company wide:
0
in stock
Pass & Seymour
HEAVY DUTY DUP RECP 20A 125VAC RED
Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Red
Item #: 106995
CAT #: PS5362-RED
UPC: 785007859980
Company wide:
0
in stock
Pass & Seymour
DUP RECEPT SPEC GRADE 20A/125V I
PlugTail Spec Grade Duplex Receptacle 20amp 125volt Ivory
Item #: 84806
CAT #: PT5362-I
UPC: 785007091694
Company wide:
0
in stock
Pass & Seymour
TVSS RECP 20A 125V ALARM WH
PAS 5362-WSP TVSS RECEPTACLE
Item #: 229664
CAT #: 5362-WSP
UPC: 785007193442
Company wide:
0
in stock