Recp Single Flush 50A 125V 2P3W BK

Item #: 334404

Cat #: 1253-BOX

UPC: 032664306600

Documents & Guides
Eaton power device receptacle, #12 - 4 AWG, 50A, Flush, 125V, Back, Black, NEMA 5-50R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with A41
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton power device receptacle, #12 - 4 AWG, 50A, Flush, 125V, Back, Black, NEMA 5-50R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with A41
Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Also known as: 032664306600, 1253-BOX

Specifications

Mounting: Flush
Color: Black
Type: Single, Straight Blade
Amps: 50
Mounting: Flush
Type: Single, Straight Blade
Color: Black
Amps: 50

Customer Reviews

No reviews for this product
(0)