Outdoor Flush Mt 2lt

Item #: 333450

Cat #: 9320WH

UPC: 783927001267

Documents & Guides
Lighting Fixtures, Decorative, Wall, Type: Medium Base, Number Of Lamps: 1, Notincluded, Shade Material: Acrylic, Shade Finish: Frosted White, Fixture Finish:white Aluminum, Fixture Material: Solid Brass, Dimensions: 4 1/2 Height X 8 1/2square Inch, La
Sign In or Register to view pricing and more.

Kichler
9322BK KIC 9322-BK
Item #: 203825
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Kichler
9322WH Outdoor Flush Mt 2lt
Item #: 401375
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Lighting Fixtures, Decorative, Wall, Type: Medium Base, Number Of Lamps: 1, Notincluded, Shade Material: Acrylic, Shade Finish: Frosted White, Fixture Finish:white Aluminum, Fixture Material: Solid Brass, Dimensions: 4 1/2 Height X 8 1/2square Inch, La
Built to stand up to the weather, these attractive polypropylene lanterns are virtually ""maintenance free"", as they never require painting, will not rust, corrode, or fade. This one light, outdoor Polypropylene Flush Mount features a white finish with frosted white glass that protects a 60-watt (max.) bulb. It measures 4½"" high and is U.L. listed for damp location.
Also known as: 783927001267, 9320WH

Specifications

Volts AC: 120
Color: Frosted, White
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Color: Frosted, White
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)