This product has been discontinued.
Meter Base, Current Transformer, Rated, 20A, 13 Jaw, Type PTS-13
Item #:
330133
Cat #:
9837-0173
UPC:
783643179936
Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, Current Transformer, Rated, 20 Amp, 13 Jaw, Type PTS-13, 3=Phase, 4-Wire, Approved for TECO, with Test Switch
Overview
Meter Base, Current Transformer, Rated, 20 Amp, 13 Jaw, Type PTS-13, 3=Phase, 4-Wire, Approved for TECO, with Test Switch
Also known as: 783643179936, 9837-0173
Specifications
Phase: | 3 |
Mounting: | Surface |
Jaws: | 13 |
Amps: | 20 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Jaws: | 13 |
Sockets: | 1 |
Mounting: | Surface |
Amps: | 20 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)