Telephone Wall Jack, Wht

Item #: 328415

Cat #: 20-1522

UPC: 660559001998

Documents & Guides
Phone Plate, 1-Gang, Mid-Size, White, 6 Position, 4-Conductor
Sign In or Register to view pricing and more.
Lambro
235 Vent Adapter, 3"-4"
Item #: 129202
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Lambro
224W Ducting, Wall Vent, 4"
Item #: 130659
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Phone Plate, 1-Gang, Mid-Size, White, 6 Position, 4-Conductor
Also known as: 660559001998, 20-1522

Specifications

Mounting: Box
Gangs: 1
Color: White
Number of Ports: 1
Mounting: Box
Color: White
Gangs: 1
Number of Ports: 1

Customer Reviews

No reviews for this product
(0)