Mechanical Timer, 24 Hour, DPST, NEMA 3R, 25A, 208-277V

Item #: 328073

Cat #: R8806P101C

UPC: 078275005105

Documents & Guides
The R8800 And T8800 Series Sprinkler And Irrigation Time Switches Permit 1 To 44on Operations Every 24 Hours. The Timers Are Designed For Water Metering In Increments Of 12 Minutes To A Maximum Of 20 Hours And 45 Minutes For Precise Water Control.
Sign In or Register to view pricing and more.

No associated products found.

Overview

The R8800 And T8800 Series Sprinkler And Irrigation Time Switches Permit 1 To 44on Operations Every 24 Hours. The Timers Are Designed For Water Metering In Increments Of 12 Minutes To A Maximum Of 20 Hours And 45 Minutes For Precise Water Control.
These irrigation timers are designed to permit one to 44 "ON" operations every 24 hours and provide watering increments down to 12 minutes or up to 20 hours and 45 minutes to ensure proper watering increments. These models also allow for biweekly scheduling with the convenient 14-day skipper for maximum water conservation and odd/even day compliance.
Also known as: 078275005105, R8806P101C

Specifications

Type: Mechanical, DPST
Range: 24 hr
Volts AC: 277, 240, 208
Amps: 25
IP/NEMA Rating: NEMA 3R
Type: Mechanical, DPST
Volts AC: 277, 240, 208
IP/NEMA Rating: NEMA 3R
Range: 24 hr
Amps: 25

Customer Reviews

No reviews for this product
(0)