1
more

Cable Tie, Miniature, 4" Long, UV Nylon, Black, 100/Pack
Item #: 32674
Cat #: BT1M-C0
UPC: 074983413034
Documents & Guides
Cable Tie w/ Metal Barb, Weather Resistant Nylon, Miniature Cross Section, Black, 4 Inch Long, .095 Inch Wide, .90" Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Pack of 100
Sign In or Register to view pricing and more.
Overview
Cable Tie w/ Metal Barb, Weather Resistant Nylon, Miniature Cross Section, Black, 4 Inch Long, .095 Inch Wide, .90" Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Pack of 100
The BT1M-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Miniature cross section, 4.0” (102mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Also known as: 074983413034, BT1M-C0
Specifications
Width: | 0.095 in |
Color: | Black |
Weight Capacity: | 18 lbs |
Length: | 4 in |
Material: | Nylon |
Size: | Miniature |
Family / Style: | Dome-Top® |
Product Thickness: | 0.036 in |
Width: | 0.095 in |
Weight Capacity: | 18 lbs |
Material: | Nylon |
Family / Style: | Dome-Top® |
Color: | Black |
Length: | 4 in |
Size: | Miniature |
Product Thickness: | 0.036 in |
Customer Reviews
No reviews for this product
(0)