Cord Grip, Strain Relief, Straight, 1", Male, Aluminum

Item #: 32442

Cat #: 07401025

UPC: 783585322063

Documents & Guides
Deluxe Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, Form Size: F4, NPT Diameter: 1 Inch, Cable Diameter Range: 0.875 Inch - 1.000 Inch.
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hubbell-Bryant
DC871 Str Male, Dcg, 2.06-2.18", 3" W/mesh
Item #: 397318
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Appleton
APP CG81100NASR 1 NICKEL ALUM CG W/
Item #: 1140774
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Deluxe Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, Form Size: F4, NPT Diameter: 1 Inch, Cable Diameter Range: 0.875 Inch - 1.000 Inch.
Hubbell Kellems® HUB07401025 Deluxe Cord Grip features a multiweave grip that gives cable arc-of-bend control. The stainless steel mesh is corrosion resistant and an endless weave provides easy cable/flexible conduit installation.
Also known as: 783585322063, 07401025

Specifications

Diameter: 1 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.875 - 1.000 in
Diameter: 1 in
Diameter Range: 0.875 - 1.000 in
Material: Stainless Steel, Aluminum

Customer Reviews

No reviews for this product
(0)