Eaton Bussmann series high speed square body fuse

Item #: 320898

Cat #: 170M4016

UPC: 051712257480

Documents & Guides
Eaton Bussmann series high speed square body fuse, 690V (IEC), 630A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620
Sign In or Register to view pricing and more.

Eaton/Bussmann Series
170M4017 FUSE 700A 690V 1/80 AR UC
Item #: 874204
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Eaton/Bussmann Series
170M4018 FUSE 800A 690V 1/80 AR UC
Item #: 874208
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Eaton/Bussmann Series
BUSS 170M4012 FUSE 400A 690V 1/80 A
Item #: 874226
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Eaton Bussmann series high speed square body fuse, 690V (IEC), 630A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620
Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.
Also known as: 051712257480, 170M4016

Specifications

Mounting: Stud
Type: Visual Watts Indicator, Square Body DIN 43-653
Amps: 630
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Amps: 630
Volts AC Range: 690 - 700
Type: Visual Watts Indicator, Square Body DIN 43-653
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)