FUSE 800A 690V 1/80 AR UC

Item #: 874208

Cat #: 170M4018

UPC: 051712257497

Documents & Guides
Eaton Bussmann series high speed square body fuse, 690V (IEC), 800A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620
Sign In or Register to view pricing and more.

Overview

Eaton Bussmann series high speed square body fuse, 690V (IEC), 800A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620
Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.
Also known as: 051712257497, 170M4018

Specifications

Type: Square Body, Square
Amps: 800
Length: 4 in
Interrupt Rating DC: 200
Type: Square Body, Square
Length: 4 in
Amps: 800
Interrupt Rating DC: 200

Customer Reviews

No reviews for this product
(0)