
Fuse, 550A Square Body DIN 43-653, 1, Visual Indicator, 690/700V
Item #: 874156
Cat #: 170M4015
UPC: 051712257473
Documents & Guides
550 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 1, Type -/80, Visual Watts Indicator, 690V/700V (IEC/UL)
Sign In or Register to view pricing and more.
Overview
550 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 1, Type -/80, Visual Watts Indicator, 690V/700V (IEC/UL)
Also known as: 051712257473, 170M4015
Specifications
Amps: | 550 |
Type: | Fuse, Square Body |
Volts AC Range: | 690 - 700 |
Amps: | 550 |
Volts AC Range: | 690 - 700 |
Type: | Fuse, Square Body |
Customer Reviews
No reviews for this product
(0)