Search results
3,763 Found
Lightolier
Trim, 5", Basic Baffle, White Trim
Item #: 94261
CAT #: 1076WH
UPC: 784197107604
Company wide:
0
in stock
Lightolier
BASIC WHITE BAFFLE REFLECTOR TRIM
Item #: 77562
CAT #: 1176WH
UPC: 784197003517
Company wide:
0
in stock
Lightolier
Incandescent Housing, Recessed DownLight, 5"
Item #: 125869
CAT #: 1004ICR
UPC: 784197159320
Company wide:
0
in stock
Lightolier
Incandescent Convertible IC/Non-IC Remodeler Frame-In Kit, 6-3/4"
Item #: 43416
CAT #: 1104ICR
UPC: 784197159337
Company wide:
0
in stock
Lightolier
Incandescent Convertible IC/Non-IC Frame-In Kit, 6-3/4"
Item #: 81557
CAT #: 1104IC
UPC: 662057517995
Company wide:
0
in stock
Lightolier
Baffle Trim, 3-3/4", White
Item #: 81454
CAT #: 2005WH
UPC: 784197200107
Company wide:
0
in stock
Lightolier
3-3/4" WHITE BAFFLE W/GLOSS WHITE FLG-MU
Item #: 140556
CAT #: 2076WH
UPC: 662057206080
Company wide:
0
in stock
Lightolier
6" LED Retrofit Downlight, Selectable CCT
Item #: 1773783
CAT #: CR6RLMCCT
UPC: 190096131273
Company wide:
0
in stock
Lightolier
FRM-IN KIT RD PW 5"ORNG/THRML PROTD
Item #: 43375
CAT #: 1002P1
UPC: 784197120078
Company wide:
0
in stock
Lightolier
7" 14W Surface Mount LED, Round, 27-50K, White
Item #: 2034655
CAT #: SD7R10ESCT1W
UPC: 190096131808
Company wide:
0
in stock
Lightolier
Trim, 6", Basic Flush Wet Location, Glass Lens
Item #: 102465
CAT #: 1177LX
UPC: 784197194758
Company wide:
0
in stock
Lightolier
LED Recessed Down Light, 6”, 13.5 Watt, 900 Lumen, Selectable CCT, 120V
Item #: 1676770
CAT #: FD6R4CCT
UPC: 784197681289
Company wide:
0
in stock
Lightolier
LED Recessed Down Light, 4”, 11 Watt, 700 Lumen, Selectable CCT, 120V
Item #: 1676293
CAT #: FD4R4CCT
UPC: 784197681272
Company wide:
0
in stock
Lightolier
4" LED Retrofit Downlight, Selectable CCT
Item #: 1773782
CAT #: CR4RLMCCT
UPC: 190096131266
Company wide:
0
in stock
Lightolier
NON-IC REMODELER FIK-5" APERTURE FOR
Item #: 125807
CAT #: 1003R
UPC: 784197174576
Company wide:
0
in stock
Lightolier
Trim, 5", Basic Baffle, White Trim
Trim, 5 Inch, Basic Baffle, White Trim
Item #: 94261
CAT #: 1076WH
UPC: 784197107604
Category:
5" Baffle Recessed Lighting Trims
Company wide:
0
in stock
Lightolier
BASIC WHITE BAFFLE REFLECTOR TRIM
Wide range of performance downlights All reflectors are self-flanged to eliminate light leaks;Anodized relfectors control light rays to avoid scatter, providing more usable light;Light source sits high up to collect and redirect light from the lamp;Unitized Opitics provides a forgiving intallation that assures full reflector output at all times Recessed adjustable accent trims offer 35° of vertical adjustment for aiming flexibility. Deeply recessed lamp position assures a low brightness aperture. Snap-on socket assures correct lamp alignment, brackets adjust for different lamp sizes;Lamp is regressed above the ceiling line to cut off distracting brightness;Wall wash, sloped ceiling, eye ball trims available Residential;Hospitality
Item #: 77562
CAT #: 1176WH
UPC: 784197003517
Category:
6" Baffle Recessed Lighting Trims
Company wide:
0
in stock
Lightolier
Incandescent Housing, Recessed DownLight, 5"
Incandescent Housing, Recessed DownLight, 5 Inch
Item #: 125869
CAT #: 1004ICR
UPC: 784197159320
Category:
5" IC / Non-IC Housings
Company wide:
0
in stock
Lightolier
Incandescent Convertible IC/Non-IC Remodeler Frame-In Kit, 6-3/4"
Incandescent Convertible IC/Non-IC Remodeler Frame-In Kit, Diameter: 6-3/4 inch
Item #: 43416
CAT #: 1104ICR
UPC: 784197159337
Category:
6" IC/Non-IC Housings
Company wide:
0
in stock
Lightolier
Incandescent Convertible IC/Non-IC Frame-In Kit, 6-3/4"
Incandescent Convertible IC/Non-IC Frame-In Kit, Diameter: 6-3/4 inch
Item #: 81557
CAT #: 1104IC
UPC: 662057517995
Category:
6" IC/Non-IC Housings
Company wide:
0
in stock
Lightolier
Baffle Trim, 3-3/4", White
Baffle Trim, Diameter: 3-3/4 inch, Color: White
Item #: 81454
CAT #: 2005WH
UPC: 784197200107
Category:
3" Baffle Recessed Lighting Trims
Company wide:
0
in stock
Lightolier
3-3/4" WHITE BAFFLE W/GLOSS WHITE FLG-MU
Wide range of performance downlights All reflectors are self-flanged to eliminate light leaks;Anodized relfectors control light rays to avoid scatter, providing more usable light;Light source sits high up to collect and redirect light from the lamp;Unitized Opitics provides a forgiving intallation that assures full reflector output at all times Specular Aperture Cones provide more light than baffle downlights while providing a low brightness aperture Snap-on socket assures correct lamp alignment, brackets adjust for different lamp sizes;Lamp is regressed above the ceiling line to cut off distracting brightness;Wall wash, sloped ceiling, eye ball trims available Residential;Hospitality
Item #: 140556
CAT #: 2076WH
UPC: 662057206080
Category:
3" Baffle Recessed Lighting Trims
Company wide:
0
in stock
Lightolier
6" LED Retrofit Downlight, Selectable CCT
6 Inch LED Retrofit Downlight, 120-347 Volts, Selectable Lumens: 700/1000/1500, Selectable Color Temperature: 3000K/3500K/4000K, White Trim
Item #: 1773783
CAT #: CR6RLMCCT
UPC: 190096131273
Category:
6" Recessed LED Downlights
Company wide:
0
in stock
Lightolier
Philips 2003R
LOL 2003R REMODEL CAN
Item #: 81505
CAT #: 2003R
UPC: 784197174590
Company wide:
0
in stock
Lightolier
FRM-IN KIT RD PW 5"ORNG/THRML PROTD
Variety for all applications Wide variety of frames to cover different applications;Interchangable trims to cover desired lighting effect;Designed for ease of installation For all Non-IC applications in both residential and commercial construction. Accepts all 1000's series trims. Rugged mounting system with 13" heavy-guage mounting bars that extend to 27". Integral cable clamps. Available in three well-scaled sizes: 3 3/4", 5", 6 3/4";Righting mounting frame does not flex, keeps reflector trim flush to the ceiling;Rotatable mounting bars enables frame to mounted in tight conditions;Allignment markings make it easy to keep a long run of downlights straight Residential;Hospitality
Item #: 43375
CAT #: 1002P1
UPC: 784197120078
Company wide:
0
in stock
Lightolier
7" 14W Surface Mount LED, Round, 27-50K, White
7 Inch Surface Mount LED, Round, 14 Watt, 1000 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, TRIAC 5% Dimming, White
Item #: 2034655
CAT #: SD7R10ESCT1W
UPC: 190096131808
Company wide:
0
in stock
Lightolier
Trim, 6", Basic Flush Wet Location, Glass Lens
Trim, 6 Inch, Basic Flush Wet Location, Glass Lens
Item #: 102465
CAT #: 1177LX
UPC: 784197194758
Category:
6" Shower Recessed Lighting Trims
Company wide:
0
in stock
Lightolier
LED Recessed Down Light, 6”, 13.5 Watt, 900 Lumen, Selectable CCT, 120V
LED Recessed Down Light, 6 Inch, 13.5 Watt, 900 Lumen, Selectable CCT, 90 CRI, 120 Volt, Dimmable
Item #: 1676770
CAT #: FD6R4CCT
UPC: 784197681289
Category:
6" Recessed LED Downlights
Company wide:
0
in stock
Lightolier
LED Recessed Down Light, 4”, 11 Watt, 700 Lumen, Selectable CCT, 120V
LED Recessed Down Light, 4 Inch, 11 Watt, 700 Lumen, Selectable CCT, 90 CRI, 120 Volt, Dimmable
Item #: 1676293
CAT #: FD4R4CCT
UPC: 784197681272
Category:
4" Recessed LED Downlights
Company wide:
0
in stock
Lightolier
4" LED Retrofit Downlight, Selectable CCT
4 Inch LED Retrofit Downlight, 120/347 Volts, Selectable Lumens: 500/700/1000, Selectable Color Temperature: 3000K/3500K/4000K, White Trim
Item #: 1773782
CAT #: CR4RLMCCT
UPC: 190096131266
Category:
6" Recessed LED Downlights
Company wide:
0
in stock
Lightolier
NON-IC REMODELER FIK-5" APERTURE FOR
Variety for all applications Wide variety of frames to cover different applications;Interchangable trims to cover desired lighting effect;Designed for ease of installation For all Non-IC applications in both residential and commercial construction. Accepts all 1000's series trims. Rugged mounting system with 13" heavy-guage mounting bars that extend to 27". Integral cable clamps. Available in three well-scaled sizes: 3 3/4", 5", 6 3/4";Righting mounting frame does not flex, keeps reflector trim flush to the ceiling;Rotatable mounting bars enables frame to mounted in tight conditions;Allignment markings make it easy to keep a long run of downlights straight Residential;Hospitality
Item #: 125807
CAT #: 1003R
UPC: 784197174576
Company wide:
0
in stock