
Junction Box, NEMA 4X, Hinged, 10" x 8" x 4"
Item #: 30272
Cat #: A1008CHNFSS
UPC: 783510562809
Documents & Guides
Junction Box, NEMA 4X, Hinged Cover, 10 x 8 x 4 Inch, Stainless Steel Type 304
Sign In or Register to view pricing and more.
Overview
Junction Box, NEMA 4X, Hinged Cover, 10 x 8 x 4 Inch, Stainless Steel Type 304
Used in either indoor or outdoor applications, the nVent HOFFMAN HOFA1008CHNFSS enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.
Also known as: 783510562809, A1008CHNFSS
Specifications
Depth: | 4 in |
IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X |
Mounting: | Surface |
Width: | 8 in |
Material: | Stainless Steel |
Height: | 10 in |
Special Program: | Hoffman On Demand |
Depth: | 4 in |
Mounting: | Surface |
Material: | Stainless Steel |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X |
Width: | 8 in |
Height: | 10 in |
Customer Reviews
No reviews for this product
(0)