Junction Box Clamp Assembly, Stainless Steel

Item #: 64684

Cat #: AL23SS

UPC: 783510262204

Documents & Guides
Clamp Assembly, Fast Operating, Size/Dims: Fits Junction Boxes, Material/Finish: SS Type 304
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Clamp Assembly, Fast Operating, Size/Dims: Fits Junction Boxes, Material/Finish: SS Type 304
The nVent HOFFMAN HOFAL23SS rovides quick access to enclosure or wireway interiors. Installs on standard clamp bracket used on nVent HOFFMAN junction boxes, Type 12 trough and wireway, Type 4X wireway and similar custom enclosures. Clamps are available in plated steel or stainless steel.
Also known as: 783510262204, AL23SS

Specifications

Material: Stainless Steel 304
Finish: Polished
Weight: 0.160 lb
Material: Stainless Steel 304
Weight: 0.160 lb
Finish: Polished

Customer Reviews

No reviews for this product
(0)