Triple-Deck Terminal Block, Type: D4/6.t1

Item #: 439606

Cat #: 1SNA199219R0300

UPC: 662019965376

Documents & Guides
Triple-Deck Terminal Block. Compression Clamp. Type: D4/6.t1. Color: Black VO. 300V/20A. Size: 10 mm Block, 6 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Triple-Deck Terminal Block. Compression Clamp. Type: D4/6.t1. Color: Black VO. 300V/20A. Size: 10 mm Block, 6 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG.
Also known as: 662019965376, 1SNA199219R0300

Specifications

Type: Terminal Block, Triple Decker, Feed Through, Screw Clamp
Mounting: DIN Rail
Gauge: 12 AWG
Color: Black
Amps: 20
Family / Style: Entrelec
Type: Terminal Block, Triple Decker, Feed Through, Screw Clamp
Gauge: 12 AWG
Amps: 20
Mounting: DIN Rail
Color: Black
Family / Style: Entrelec

Customer Reviews

No reviews for this product
(0)