Enclosure, NEMA 12, Free Standing, 79" x 32" x 32", Steel

Item #: 302277

Cat #: 8808009

UPC:

Documents & Guides
Enclosure, NEMA 12, Free Standing, 79 Inch x 32 Inch x 32 Inch, Steel/Gray Powder Coat
Sign In or Register to view pricing and more.
Lambro
235 Vent Adapter, 3"-4"
Item #: 129202
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Lambro
224W Ducting, Wall Vent, 4"
Item #: 130659
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Enclosure, NEMA 12, Free Standing, 79 Inch x 32 Inch x 32 Inch, Steel/Gray Powder Coat
Also known as: 8808009

Specifications

Depth: 32 in
Width: 32 in
Material: Steel
Size: 79 x 32 x 32 in
Height: 79 in
IP/NEMA Rating: NEMA 12
Depth: 32 in
Material: Steel
Height: 79 in
Width: 32 in
Size: 79 x 32 x 32 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)