
Eyeball Trim, Gimbal, 5", Black
Item #: 300380
Cat #: B563BK
UPC:
Documents & Guides
Eyeball Trim, Gimbal, 5 in, Black
Sign In or Register to view pricing and more.
Overview
Eyeball Trim, Gimbal, 5 in, Black
Also known as: B563BK
Specifications
Color: | Black |
Diameter: | 5 in |
Type: | Trim, Eyeball |
Color: | Black |
Type: | Trim, Eyeball |
Diameter: | 5 in |
Customer Reviews
No reviews for this product
(0)