
MILW 48-03-3555 8-IN ADPTR
Item #: 116472
Cat #: 48-03-3555
UPC: 045242086795
Documents & Guides
Application: For 1.75in Larger Core Bits, Length: 8in
Sign In or Register to view pricing and more.
Overview
Application: For 1.75in Larger Core Bits, Length: 8in
8 in. SDS-Plus adapter for 1-3/4 in. to 4 in. thin wall core bits. Includes shank only.
Also known as: 045242086795, 48-03-3555
Specifications
Type: | SDS Bit |
Type: | SDS Bit |
Customer Reviews
No reviews for this product
(0)