Type MV-105 Power Cable, 1/0 AWG, 15kV, Shielded

Item #: 298729

Cat #: HW20810101

UPC:

Documents & Guides
Type MV-105 Power Cable, 1/0 AWG, 1 Conductor, 15kV, 105 Degree Celsius Rated, Shielded, EPR Insulation, PVC Jacket
Sign In or Register to view pricing and more.

No associated products found.

Overview

Type MV-105 Power Cable, 1/0 AWG, 1 Conductor, 15kV, 105 Degree Celsius Rated, Shielded, EPR Insulation, PVC Jacket
For use in power circuits up to 15kV when installed in open air, conduit, duct, cable tray when CT rated, or direct buried in earth, in wet and dry locations. Used for applications in chemical plants, refineries, steel mills, industrial plants, commercial buildings, utility substations and generating stations. UL approved for use at 105°C for continuous operation, 140°C for emergency overload conditions, and 250°C for short circuit conditions.
Also known as: HW20810101

Specifications

Volts AC: 15kV
Gauge: 1/0 AWG
Conductors: 1
Volts AC: 15kV
Conductors: 1
Gauge: 1/0 AWG

Customer Reviews

No reviews for this product
(0)