Search results
2,212 Found
Houston Wire
12/3 Rig Cable, Armored, Sheathed
Item #: 521282
CAT #: 12-03RIGAB
UPC:
Company wide:
0
in stock
Houston Wire
TMC Connector, Size: 1/2", Cable Diameter: 0.354 - 0.547", Aluminum
Item #: 113113
CAT #: TMC050A
UPC:
Company wide:
0
in stock
Houston Wire
Tray Cable, Type TC-ER, 12/3, 600V
Item #: 8058
CAT #: HW15101203
UPC:
Company wide:
0
in stock
Houston Wire
HOU HW40101804 18/4 SHEILDED
Item #: 110704
CAT #: HW40101804
UPC:
Company wide:
0
in stock
Houston Wire
Tray Cable, Type TC-ER, 14/3, 600V
Item #: 76393
CAT #: HW15101403
UPC:
Company wide:
0
in stock
Houston Wire
Very Flexible Cable, Type TC, 16 AWG Stranded Copper, 30 Conductors, 600V
Item #: 908642
CAT #: HW25201630
UPC:
Company wide:
0
in stock
Houston Wire
HOU1404DUCKTCONNPK
Item #: 1277588
CAT #: 14-04DUCKT-CONNPK
UPC:
Company wide:
0
in stock
Houston Wire
Type P Cable, 12/4, Unarmored, 0.6/1kV
Item #: 2255447
CAT #: 12-04RIGAB
UPC:
Company wide:
0
in stock
Houston Wire
14-04 DUCKT-STRIP 500 WOOD REEL
Item #: 1250163
CAT #: ELE144STRMSR-500
UPC:
Company wide:
0
in stock
Houston Wire
Type TC-ER Power Cable, 6 AWG, 3 Conductor, 600 Volts
Item #: 111924
CAT #: HW15400603
UPC:
Company wide:
0
in stock
Houston Wire
18G TC BLUE UL 1015 CABLE
Item #: 1268911
CAT #: 1801UL1015TCBL
UPC:
Company wide:
0
in stock
Houston Wire
HWC HWCHW25600804 8/4 TYPE W
Item #: 425891
CAT #: HW25600804
UPC:
Company wide:
0
in stock
Houston Wire
TMC Connector, Size: 1", Cable Diameter: 0.354 - 0.547", Aluminum
Item #: 321663
CAT #: TMC100A
UPC:
Company wide:
0
in stock
Houston Wire
12/3 Rig Cable, Armored, Sheathed
12/3 Rig Cable, Armored, Sheathed, 0.6/1kV, 110°C, Gexol® Insulation
Item #: 521282
CAT #: 12-03RIGAB
UPC:
Company wide:
0
in stock
Houston Wire
HWC HW10101801
HWC HW10101801
Item #: 110318
CAT #: HW10101801
UPC:
Company wide:
0
in stock
Houston Wire
TMC Connector, Size: 1/2", Cable Diameter: 0.354 - 0.547", Aluminum
TMC Connector, Size: 1/2 Inch, Cable Diameter: 0.354 - 0.547 Inch, Material: Aluminum, For Use With MC/MCHL, Corrugated Interlocked Aluminum/Steel Armor, Teck, and CLX.
Item #: 113113
CAT #: TMC050A
UPC:
Category:
Aluminum Cable Glands
Company wide:
0
in stock
Houston Wire
Tray Cable, Type TC-ER, 12/3, 600V
Tray Cable, Type TC-ER, 12/3 THHN/THWN Copper Conductors, 600V, PVC Jacket
Item #: 8058
CAT #: HW15101203
UPC:
Category:
SDT / TC / TC-ER Tray Cable
Company wide:
0
in stock
Houston Wire
HOU HW40101804 18/4 SHEILDED
HOU HW40101804 18/4 SHEILDED
Item #: 110704
CAT #: HW40101804
UPC:
Company wide:
0
in stock
Houston Wire
Tray Cable, Type TC-ER, 14/3, 600V
Tray Cable, Type TC-ER, 14/3 THHN/THWN Copper Conductors, 600V, PVC Jacket
Item #: 76393
CAT #: HW15101403
UPC:
Category:
SDT / TC / TC-ER Tray Cable
Company wide:
0
in stock
Houston Wire
16-02 TWIST BLK/WHT
16-02 TWIST BLK/WHT
Item #: 774992
CAT #: 16-02TWIST
UPC:
Company wide:
0
in stock
Houston Wire
Very Flexible Cable, Type TC, 16 AWG Stranded Copper, 30 Conductors, 600V
PERFECT-A-FLEX®, Very Flexible Cable, Type TC, 16 AWG Stranded Copper, 30 Conductors, Exane Insulation, Neoprene Jacket, rated -54 Deg Celsius to 90 Deg Celsius, 600 Volts
Item #: 908642
CAT #: HW25201630
UPC:
Category:
SDT / TC / TC-ER Tray Cable
Company wide:
0
in stock
Houston Wire
Type P Cable, 12/4, Unarmored, 0.6/1kV
12 AWG, 4 Conductor Type P Power Cable, Unarmored, 0.6/1kV, Gexol® Insulation, Rated 110 Deg. Celsius
Item #: 2255447
CAT #: 12-04RIGAB
UPC:
Category:
Multi-Conductor Power Cable - Unarmored
Company wide:
0
in stock
Houston Wire
14-04 DUCKT-STRIP 500 WOOD REEL
14-04 DUCKT-STRIP 500 WOOD REEL
Item #: 1250163
CAT #: ELE144STRMSR-500
UPC:
Category:
14 AWG UF / NMC
Company wide:
0
in stock
Houston Wire
Type TC-ER Power Cable, 6 AWG, 3 Conductor, 600 Volts
Type TC-ER Power Cable, 6 AWG, 3 Conductor, 600 Volts
Item #: 111924
CAT #: HW15400603
UPC:
Category:
SDT / TC / TC-ER Tray Cable
Company wide:
0
in stock
Houston Wire
18G TC BLUE UL 1015 CABLE
18G TC BLUE UL 1015 CABLE
Item #: 1268911
CAT #: 1801UL1015TCBL
UPC:
Category:
UL 1015 Appliance Wire
Company wide:
0
in stock
Houston Wire
HWC HWCHW25600804 8/4 TYPE W
HOUSTON WIRE HW256-00804 TYPE
TYPE W 8/4 COPPER
Item #: 425891
CAT #: HW25600804
UPC:
Category:
Type W
Company wide:
0
in stock
Company wide:
0
in stock