Consolet Cover, 12" x 12" x 9", Steel

Item #: 29492

Cat #: C12C12

UPC: 783510598709

Documents & Guides
Consolet, Sloped Cover, Type 12/13, Size/Dims: 12" x 12" x 9.09", Material/Finish: Steel/Gray.
Sign In or Register to view pricing and more.
Lambro
235 Vent Adapter, 3"-4"
Item #: 129202
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Lambro
224W Ducting, Wall Vent, 4"
Item #: 130659
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Consolet, Sloped Cover, Type 12/13, Size/Dims: 12" x 12" x 9.09", Material/Finish: Steel/Gray.
nVent HOFFMAN HOFC12C12 consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces.
Also known as: 783510598709, C12C12

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Depth: 9.100 in
Special Program: Hoffman On Demand
Height: 12 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Depth: 9.100 in
Width: 12 in
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)